
Pawl Releasable Cable Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # RT14-50-9C-.19
Zoro # G022800029
product price:Â $11.49
/pk 100, $0.11/eaKey Features
Nominal Length
14 in
Locking Style
Pawl Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Outdoor Use
No
Nominal Max. Bundle Dia.
4.01 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT14-50-9C-.19
Zoro #
G022800029
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
14 in
Nominal Max. Bundle Dia.
4.01 in
Width
0.19 in
Details
Locking Style
Pawl Release
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Reusable Cable Tie
Outdoor Use
No
Standards
RoHS Compliant, UL
Application
Cable Management
Tensile Strength
50 lb
Color
Natural
Material
Nylon 6/6
Cable Tie Style
Releasable
Description
The 14" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 14 in long and 0.19 in wide. The maximum bundle diameter is 4 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Pawl Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.