Pawl Releasable Cable Tie, 14 in L, 50 lb Strength, 4 in Max Bundle Dia, Nylon, UV-Rated, Blk, 100PK

  • Mfr # RT14-50-0C-.19

  • Zoro # G622800078


product price:  $16.99
/pk 100, $0.17/ea

Key Features

Nominal Length
14 in
Width
0.19 in
Color
Black
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT14-50-0C-.19
Zoro #
G622800078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
14 in
Width
0.19 in
Nominal Max. Bundle Dia.
4.01 in

Details

Item
Reusable Cable Tie
Color
Black
Tensile Strength
50 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Outdoor Use
Yes
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Locking Style
Pawl Release
Cable Tie Style
Releasable
Application
Cable Management

Description

The 14" 50 lb Black Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 14 in long and 0.19 in wide. The maximum bundle diameter is 4 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Pawl Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.