Shop CABLE TIES UNLIMITED
See all product information
Create Account
Pawl Releasable Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 1000PK
- Mfr # RT8-50-9M-.19
- Zoro # G722799975
product price:Â
$
34.15
/pk of 1000, $0.03/ea
Key Features
Cable Tie Style
Releasable
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RT8-50-9M-.19
- Zoro #
- G722799975
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Reusable Cable Tie
- Cable Tie Style
- Releasable
- Color
- Natural
- Material
- Nylon 6/6
- Tensile Strength
- 50 lb
- Outdoor Use
- No
- Application
- Cable Management
- Standards
- RoHS Compliant, UL
- Operating Temp. Range
- -40 Degrees to 185 Degrees F
- Locking Style
- Pawl Release
Dimensions
- Nominal Length
- 8 in
- Width
- 0.19 in
- Nominal Max. Bundle Dia.
- 2.16 in
Description
The 8" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Pawl Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.