Pawl Releasable Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # RT8-50-9C-.19

  • Zoro # G322800040


product price:  $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Key Features

Outdoor Use
No
Tensile Strength
50 lb
Width
0.19 in
Standards
RoHS Compliant, UL
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT8-50-9C-.19
Zoro #
G322800040
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Nominal Length
8 in

Details

Outdoor Use
No
Tensile Strength
50 lb
Standards
RoHS Compliant, UL
Item
Reusable Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Natural
Material
Nylon 6/6
Application
Cable Management
Locking Style
Pawl Release
Cable Tie Style
Releasable

Description

The 8" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Pawl Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products