
Pawl Releasable Cable Tie, 8 in L, 50 lb Strength, 2.2 in Max Bundle Dia, Nylon, UV-Res, Blk, 100PK
Mfr # RT8-50-0C-.19
Zoro # G022800005
product price:Â $7.49
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.98
Key Features
Cable Tie Style
Releasable
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT8-50-0C-.19
Zoro #
G022800005
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
8 in
Width
0.19 in
Nominal Max. Bundle Dia.
2.16 in
Details
Item
Reusable Cable Tie
Cable Tie Style
Releasable
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Locking Style
Pawl Release
Standards
RoHS Compliant, UL
Features
UV Resistant
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Application
Cable Management
Description
The 8" 50 lb Black Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 8 in long and 0.19 in wide. The maximum bundle diameter is 2.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Pawl Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.