Push Mount Cable Tie, No Wings, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon, Black, 100PK

  • Mfr # PM6-40-0C-NW

  • Zoro # G522800116


product price:  $5.49
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM6-40-0C-NW
Zoro #
G522800116
UPC #
-
Country of Origin
China

Description

The 6" 40 lb Black Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a non-winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.