Push Mount Cable Tie, No Wings, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon, Natural, 100PK

  • Mfr # PM6-40-9C-NW

  • Zoro # G222800034


product price:  $4.49
/pk 100, $0.04/ea
Sold in multiples of 2 for $8.98

Key Features

Color
Natural
Width
0.14 in
Material
Nylon 6/6
Tensile Strength
40 lb
Application
Automotives, Electrical Panels, Industrial Equipments
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM6-40-9C-NW
Zoro #
G222800034
UPC #
-
Country of Origin
China

Dimensions

Width
0.14 in
Nominal Max. Bundle Dia.
1.40 in
Nominal Length
6 in

Details

Color
Natural
Item
Cable Tie
Material
Nylon 6/6
Tensile Strength
40 lb
Application
Automotives, Electrical Panels, Industrial Equipments
Locking Style
Self Locking Head, Locking
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Cable Tie Style
Push Mount

Description

The 6" 40 lb Natural Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a non-winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features an Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.