Push Mount Cable Tie, Wings, 4 in L, 18 lb Strength, 1 in Max Bundle Dia, Nylon, UV-Res, Blk, 100PK

  • Mfr # PM4-18-0C-WW

  • Zoro # G322800002


product price:  $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4-18-0C-WW
Zoro #
G322800002
UPC #
-
Country of Origin
China

Description

The 4" 18 lb Black Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features a Miniature duty tensile strength of 18 lb. It is 4 in long and 0.1 in wide. The maximum bundle diameter is 1 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.