
Push Mount Cable Tie, Wings, 5 in L, 40 lb Strength, 1.1 in Max Bundle Dia, Nylon, Black, 100PK
Mfr # PM5-40-0C-WW
Zoro # G022800074
product price:Â $4.99
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.98
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PM5-40-0C-WW
Zoro #
G022800074
UPC #
-
Country of Origin
China
Description
The 5" 40 lb Black Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features an Intermediate duty tensile strength of 40 lb. It is 5 in long and 0.14 in wide. The maximum bundle diameter is 1.1 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.