Push Mount Cable Tie, Wings, 5 in L, 40 lb Strength, 1.1 in Max Bundle Dia, Nylon, Natural, 100PK

  • Mfr # PM5-40-9C-WW

  • Zoro # G222799970


product price:  $9.49
/pk 100, $0.09/ea

Key Features

Tensile Strength
40 lb
Cable Tie Style
Winged Push Mount
Nominal Max. Bundle Dia.
1.06 in
Outdoor Use
No
Nominal Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM5-40-9C-WW
Zoro #
G222799970
UPC #
-
Country of Origin
China

Dimensions

Nominal Max. Bundle Dia.
1.06 in
Nominal Length
5 in
Width
0.14 in

Details

Tensile Strength
40 lb
Cable Tie Style
Winged Push Mount
Item
Cable Tie
Outdoor Use
No
Color
Natural
Material
Nylon 6/6
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Standards
RoHS Compliant, UL
Locking Style
Self Locking Head, Locking
Application
Automotives, Electrical Panels, Industrial Equipments

Description

The 5" 40 lb Natural Push Mount Cable Tie simplifies installation with its fastening capability. These push mount zip ties feature a winged design that snaps into pre-drilled holes, providing a secure anchor point for wire bundles on chassis, panels, or walls. This product features an Intermediate duty tensile strength of 40 lb. It is 5 in long and 0.14 in wide. The maximum bundle diameter is 1.1 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.