Releasable Cable Tie, 10 in L, 50 lb Strength, 2.6 in Max Bundle Dia, Nylon, Natural, 100PK

  • Mfr # RT10-50-9C-.30

  • Zoro # G922799966


product price:  $11.49
/pk 100, $0.11/ea

Key Features

Width
0.3 in
Tensile Strength
50 lb
Cable Tie Style
Releasable
Application
Cable Management
Standards
RoHS Compliant, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT10-50-9C-.30
Zoro #
G922799966
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.3 in
Nominal Length
10 in
Nominal Max. Bundle Dia.
2.6 in

Details

Tensile Strength
50 lb
Cable Tie Style
Releasable
Application
Cable Management
Standards
RoHS Compliant, UL
Color
Natural
Item
Reusable Cable Tie
Material
Nylon 6/6
Locking Style
Push-Tab Release
Outdoor Use
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

The 10" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 10 in long and 0.3 in wide. The maximum bundle diameter is 2.6 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.