
Releasable Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon 6/6, Natural, 100PK
Mfr # RT11-50-9C-.30
Zoro # G122800134
product price:Â $12.99
/pk 100, $0.13/eaKey Features
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Width
0.3 in
Cable Tie Style
Releasable
Tensile Strength
50 lb
Outdoor Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT11-50-9C-.30
Zoro #
G122800134
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.3 in
Nominal Max. Bundle Dia.
3.18 in
Nominal Length
11 in
Details
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Cable Tie Style
Releasable
Tensile Strength
50 lb
Outdoor Use
No
Material
Nylon 6/6
Standards
RoHS Compliant, UL
Item
Reusable Cable Tie
Color
Natural
Locking Style
Push-Tab Release
Application
Cable Management
Description
The 11" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.3 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.