
Releasable Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK
Mfr # RT11-50-0C-.30
Zoro # G422799985
product price:Â $17.99
/pk 100, $0.18/eaKey Features
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Nominal Max. Bundle Dia.
3.18 in
Features
UV Resistant
Width
0.3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT11-50-0C-.30
Zoro #
G422799985
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Max. Bundle Dia.
3.18 in
Width
0.3 in
Nominal Length
11 in
Details
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
UV Resistant
Color
Black
Cable Tie Style
Releasable
Item
Reusable Cable Tie
Standards
RoHS Compliant, UL
Outdoor Use
Yes
Material
Nylon 6/6
Tensile Strength
50 lb
Locking Style
Push-Tab Release
Application
Cable Management
Description
The 11" 50 lb Black Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.3 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.