Releasable Cable Tie, 6 in L, 50 lb Strength, 1.4 in Max Bundle Dia, Nylon 6/6, Natural, 100PK

  • Mfr # RT6-50-9C-.30

  • Zoro # G322800019


product price:  $6.99
/pk 100, $0.07/ea
Sold in multiples of 2 for $13.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RT6-50-9C-.30
Zoro #
G322800019
UPC #
-
Country of Origin
Taiwan, Province of China

Description

The 6" 50 lb Natural Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 6 in long and 0.3 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon 6/6, this natural color tie is designed for indoor cable management. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.