
Releasable Cable Tie, 6 in L, 50 lb Strength, 1.4 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK
Mfr # RT6-50-0C-.30
Zoro # G622800115
product price:Â $8.49
/pk 100, $0.08/eaKey Features
Standards
RoHS Compliant, UL
Tensile Strength
50 lb
Material
Nylon 6/6
Width
0.3 in
Locking Style
Push-Tab Release
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RT6-50-0C-.30
Zoro #
G622800115
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.3 in
Nominal Length
6 in
Nominal Max. Bundle Dia.
1.40 in
Details
Item
Reusable Cable Tie
Standards
RoHS Compliant, UL
Tensile Strength
50 lb
Material
Nylon 6/6
Locking Style
Push-Tab Release
Cable Tie Style
Releasable
Application
Cable Management
Outdoor Use
Yes
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Color
Black
Features
UV Resistant
Description
The 6" 50 lb Black Releasable Cable Tie is designed for applications where changes are anticipated. These releasable zip ties feature a quick-release mechanism that allows for easy removal and reuse, making them ideal for temporary bundling, prototyping, or frequently accessed wires. This product features a Standard duty tensile strength of 50 lb. It is 6 in long and 0.3 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Push-Tab Release locking style. The operating temperature range is -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.