Screw Mount Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, Natural, 1000PK

  • Mfr # SM11-50-9M

  • Zoro # G922800150


product price:  $39.49
/pk 1000, $0.04/ea

Key Features

Nominal Length
11 in
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
50 lb
Locking Style
Self Locking Head, Locking
Mounting Hole Size
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SM11-50-9M
Zoro #
G922800150
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Length
11 in
Mounting Hole Size
#10
Nominal Max. Bundle Dia.
3.18 in
Width
0.19 in

Details

Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
50 lb
Locking Style
Self Locking Head, Locking
Metal Detectable
No
Cable Tie Style
Screw Mount
Color
Natural
Standards
RoHS Compliant, UL
Features
Plenum Rated
Item
Cable Tie
Application
Cable Management
Mounting Style
Screw Mount
Material
Nylon 6/6
Outdoor Use
No

Description

The 11" 50 lb Natural Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, this natural color tie is designed for indoor cable management. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.