
Screw Mount Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK
Mfr # SM11-50-0C
Zoro # G922800136
product price:Â $8.99
/pk 100, $0.09/eaKey Features
Standards
RoHS Compliant, UL
Metal Detectable
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Cable Tie Style
Screw Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM11-50-0C
Zoro #
G922800136
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Mounting Hole Size
#10
Nominal Max. Bundle Dia.
3.18 in
Width
0.19 in
Nominal Length
11 in
Details
Standards
RoHS Compliant, UL
Metal Detectable
No
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Cable Tie Style
Screw Mount
Material
Nylon 6/6
Item
Cable Tie
Color
Black
Application
Cable Management
Mounting Style
Screw Mount
Outdoor Use
Yes
Tensile Strength
50 lb
Features
Plenum Rated
Description
The 11" 50 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.