Screw Mount Cable Tie, 11 in L, 50 lb Strength, 3.2 in Max Bundle Dia, Nylon, UV-Res, Black, 1000PK

  • Mfr # SM11-50-0M

  • Zoro # G622799983


product price:  $79.79
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Mounting Hole Size
#10
Cable Tie Style
Screw Mount
Color
Black
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM11-50-0M
Zoro #
G622799983
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Size
#10
Nominal Length
11 in
Width
0.19 in
Nominal Max. Bundle Dia.
3.18 in

Details

Cable Tie Style
Screw Mount
Color
Black
Item
Cable Tie
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Tensile Strength
50 lb
Standards
RoHS Compliant, UL
Outdoor Use
Yes
Locking Style
Self Locking Head, Locking
Material
Nylon 6/6
Features
Plenum Rated
Application
Cable Management
Metal Detectable
No
Mounting Style
Screw Mount

Description

The 11" 50 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This product features a Standard duty tensile strength of 50 lb. It is 11 in long and 0.19 in wide. The maximum bundle diameter is 3.2 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 1000. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.