
Screw Mount Cable Tie, 14 in L, 120 lb Strength, 4 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK
Mfr # SM14-120-0C
Zoro # G522800055
product price:Â $26.49
/pk 100, $0.26/eaKey Features
Cable Tie Style
Screw Mount
Nominal Length
14 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SM14-120-0C
Zoro #
G522800055
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Length
14 in
Width
0.3 in
Nominal Max. Bundle Dia.
4.01 in
Mounting Hole Size
#12
Details
Item
Cable Tie
Cable Tie Style
Screw Mount
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Mounting Style
Screw Mount
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Features
Plenum Rated
Locking Style
Self Locking Head, Locking
Standards
RoHS Compliant, UL
Metal Detectable
No
Application
Cable Management
Description
The 14" 120 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This product features a Light Heavy-Duty tensile strength of 120 lb. It is 14 in long and 0.3 in wide. The maximum bundle diameter is 4 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.