Screw Mount Cable Tie, 6 in L, 40 lb Strength, 1.4 in Max Bundle Dia, Nylon, UV-Rated, Black, 100PK

  • Mfr # SM6-40-0C

  • Zoro # G622799808


product price:  $7.99
/pk 100, $0.08/ea

Key Features

Material
Nylon 6/6
Features
Plenum Rated
Standards
RoHS Compliant, UL
Tensile Strength
40 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM6-40-0C
Zoro #
G622799808
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Hole Size
#8
Width
0.14 in
Nominal Max. Bundle Dia.
1.4 in
Nominal Length
6 in

Details

Material
Nylon 6/6
Features
Plenum Rated
Standards
RoHS Compliant, UL
Tensile Strength
40 lb
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Item
Cable Tie
Locking Style
Self Locking Head, Locking
Application
Cable Management
Outdoor Use
Yes
Color
Black
Mounting Style
Screw Mount
Metal Detectable
No
Cable Tie Style
Screw Mount

Description

The 6" 40 lb Black Screw Mount Cable Tie simplifies installation with its fastening capability. These screw mount zip ties feature an integrated mounting hole, allowing for a secure, permanent attachment to walls, chassis, or panels using a screw or bolt. This product features a Intermediate duty tensile strength of 40 lb. It is 6 in long and 0.14 in wide. The maximum bundle diameter is 1.4 in. Made from Nylon, it is UV Resistant and rated for outdoor use. It features a Self Locking Head. It operates in temperatures from -40 Degrees F to 185 Degrees F. This product is sold in a pack of 100. It meets the industry standards of quality being RoHS compliant and UL Rated.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.