Zoro Homepage

0.25 in. Mono Patch Cable, 0.25 in. Male - 6 ft.

  • Mfr # 10A1-61106

  • Zoro # G210526687


product price: $12.79
/ea

Key Features

Item - Data Cable
Audio Cable
Connector Type - Patch Cord
6.35mm Mono Audio - Male
Length - Patch Cord
6 ft
Jacket Material
PVC
Conductor Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A1-61106
Zoro #
G210526687
UPC #
846568021503
Country of Origin
China

Dimensions

Length - Patch Cord
6 ft

Details

Item - Data Cable
Audio Cable
Connector Type - Patch Cord
6.35mm Mono Audio - Male
Jacket Material
PVC
Conductor Material
Copper
Features
Molded
Color
Black
Device Supported
Guitar, Audio Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.