Zoro Homepage

0.4 in Aqua Bulk Zipcord Multimode Fiber Optic Cable, Riser Rated - 1000 ft.

  • Mfr # 10F1-301NH

  • Zoro # G410567411


product price: $251.99
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Clad Dimension
125 µm
Core Dimension
50 µm
Standards
UL-1666; TIA/EIA 455-220A; IEC 60793-1-49; TIA/EIA 455-204; IEC 607-1-41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10F1-301NH
Zoro #
G410567411
UPC #
846568023453
Country of Origin
China

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Cable Length
1000 ft

Details

Item
Network Cable
End 1 Connection Type
Bare Wire
End 2 Connection Type
Bare Wire
Standards
UL-1666; TIA/EIA 455-220A; IEC 60793-1-49; TIA/EIA 455-204; IEC 607-1-41
Simplex/Duplex/Multifiber
Duplex
Color
Aqua
Jacket Type
Riser
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Features
Zip Cord; Environmentally Friendly
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products