Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 ft. Cat6 Ethernet Patch Cable, Bootless - Red

  • Mfr # 10X8-17101

  • Zoro # G610519968


product price: $10.15
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
1 ft
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10X8-17101
Zoro #
G610519968
UPC #
846568036286
Country of Origin
China

Dimensions

Length - Patch Cord
1 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Color
Red
Solid / Stranded
Stranded
Conductor Material
Copper
Jacket Material
PVC
Green Environmental Attribute
Environmentally Friendly
Jacket Type
CSA FT4, CM, CMG
Standards
EIA/TIA-568-C; EIA/TIA-568-B; EIA/TIA-568-B.2-1; UL; ETL
Contact Plating
Gold
Device Supported
Switch, Modem, Patch Panel, Router, Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.