Zoro Homepage

1000 ft. Cat5e Yellow Ethernet Cable, Bulk Shielded STP with Pullbox

  • Mfr # 10X6-581TH

  • Zoro # G910519705


product price: $345.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
Bare Wire
Shielded
Yes
Length - Patch Cord
1000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-581TH
Zoro #
G910519705
UPC #
846568043505
Country of Origin
China

Dimensions

Length - Patch Cord
1000 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
Bare Wire
Shielded
Yes
Color
Yellow
Conductor Material
Copper
Features
Booted
Device Supported
Network Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.