10A1-01106 3.5mm Male Stereo Cable - 6 ft.
- Mfr # 10A1-01106
- Zoro # G503985887
Key Features
Specifications
Details
- MFR #
- 10A1-01106
- Zoro #
- G503985887
- UPC #
- 846568020223
- Country of Origin
- China
- Cable Type
- Mini-phone
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Conductor Material
- Copper
- Item
- Audio Cable
- Shielded / Unshielded
- Shielded
- Features
- Molded
- Connection B
- 1 x Mini-phone Stereo Audio - Male
- Connection A
- 1 x Mini-phone Stereo Audio - Male
- Device Supported
- Speaker, iPad, MP3 Player, iPod, CD Player, Audio Device
- Connector Plating
- Nickel
- Compatibility
- Apple:iPod, iPad
Dimensions
- Cable Length
- 6 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Our 6 '. 3.5mm mini stereo cables will connect to 3.5-mm jacks from portable CD players, PC sound card, multimedia speakers, MP3 players, iPod, iPad or any audio device using 3.5-mm jacks. You can also connect mp3 players and more to the 3.5mm input available in many new vehicles. These cables feature a braided shield for rejection of interfering noise and molded connectors to ensure a lasting, durable connection.
Specifications- Color: Black
- Length: 6 '
- Wire: 26AWG
- Connection 1: 3.5mm Stereo Male Plug
- Connection 2: 3.5mm Stereo Male Plug
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.