10R1-02103 2 channel RCA Stereo Audio Cable; Dual RCA Male Right & Left - 3 ft.
- Mfr # 10R1-02103
- Zoro # G703985755
Key Features
Specifications
Details
- MFR #
- 10R1-02103
- Zoro #
- G703985755
- UPC #
- 846568005251
- Country of Origin
- China
- Cable Type
- RCA
- Color
- Black
- Conductor Material
- Copper
- Shielding
- Yes
- Features
- Molded
- Connection A
- 2 x RCA Audio/Video - Male
- Connection B
- 2 x RCA Audio/Video - Male
- Shielded / Unshielded
- Shielded
- Item
- Audio Cable
- Connector Plating
- Nickel
- Device Supported
- TV, DVD Player, Audio/Video Device
- Cable Characteristic
- Extension Cable
- Environmentally Friendly
- Yes
Dimensions
- Cable Length
- 3 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Our standard 3 '. RCA Audio/Video cable is an economical way to connect audio and video devices, such as stereo equipment, DVD players, and TVs. These solidly constructed 2 x Male to 2 x Male extension cables feature Copper wiring and molded Nickel shells.
Specifications- Color: Black
- Length: 3 '
- Wire: 26 AWG
- Connection 1: RCA Left/Right Male Plugs
- Connection 2: RCA Left/Right Male Plugs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.