10U2-02103BK USB 2.0 Type A Male to Type A Male Cable; Black - 3 ft.
- Mfr # 10U2-02103BK
- Zoro # G803893615
Key Features
Specifications
Product Information
- MFR #
- 10U2-02103BK
- Zoro #
- G803893615
- UPC #
- 846568034510
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- UL2725
- Cable Type
- USB
- Features
- Molded
- Conductor Material
- Copper
- Contact Plating
- Gold-flash
- Device Supported
- Digital Camera, PC, Webcam, Printer, Scanner, Mouse, Keyboard, Joystick
- Connector on Second End Details
- 1 x USB 2.0 Type A - Male
- Environmentally Friendly
- Yes
- Conductor
- Copper
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This is a black 3 '. male to male USB 2.0 cable with A-type male connections on both ends. This is typically the style of connection found on the backs of PCs. This is not the standard configuration for a USB cable. Please make sure the device you are connecting to requires a Type A male cable, the port should be a type A female. USB 2.0 cables are backwards compatible, they can carry a USB 1.0 and 1.1 signal. USB cables are used to connect devices such as digital cameras, digital video cameras, scanners, printers, web cams, mice, keyboards, joysticks, network connections, etc.
Specifications- Color: Black
- Length: 3 '
- Wire: 28/24 AWG
- Connection 1: USB Male Plug
- Connection 2: USB Male Plug
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.