10U2-02203BK Black USB 2.0 Printer & Device Cable, Type A Male to Type B Male - 3 ft.
- Mfr # 10U2-02203BK
- Zoro # G203893680
Key Features
Specifications
Details
- MFR #
- 10U2-02203BK
- Zoro #
- G203893680
- UPC #
- 846568006821
- Country of Origin
- China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- Color
- Black
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
- Cable Type
- Proprietary/USB
- Connector on Second End Details
- 1 x Type B Proprietary Connector - Male
- Conductor
- Copper
- Device Supported
- Printer, Scanner, Hard Drive
- Shielding
- Yes
- Environmentally Friendly
- Yes
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
This is a black 3 '. male to male USB 2.0 cable with one A-type connection and one B-type. These are more commonly known as USB Printer/Scanner/ Device Cables. Type A is typically the style of connection found on the backs of PCs. Type B is the smaller square connector typically found on devices such as: printers; scanners; external hard drives and USB hubs. USB 2.0 cables are backwards compatible as they can carry a USB 1.0 and 1.1 signal.
Specifications- Color: Black
- Length: 3 '
- Wire: 28/24 AWG
- Connection 1: USB Male Plug
- Connection 2: USB Printer/Device Male Plug
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.