Shop CABLE WHOLESALE

10X3-091TH-20 20 AWG Copper Bulk RG59 & U Coaxial Cable, White - 1000 ft.

  • Mfr # 10X3-091TH-20
  • Zoro # G303897786

product price: 
$
203.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
10X3-091TH-20
Zoro #
G303897786
UPC #
846568025891
Country of Origin
China

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This BNC cable is primarily used for connecting up video systems that use BNC connectors. This is a bulk spool, containing no connectors.

Specifications
  • Color: White
  • Length: 1000 '
  • Wire: 20 AWG
  • Connection 1: Bare end
  • Connection 2: Bare end

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.