Shop CABLE WHOLESALE
See all product information
Create Account
CableWholesale 10X4-02106 BNC RG6 Coaxial Cable Black BNC Male UL rated 6 foot
- Mfr # 10X4-02106
- Zoro # G703688687
product price:Â
$
15.39
/ea
Key Features
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride
Jacket Color
Black
Standards
UL
Shielding
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10X4-02106
- Zoro #
- G703688687
- UPC #
- 846568008153
- Country of Origin
- China
- Item
- Patch Cable
- Jacket Material
- Polyvinyl Chloride
- Jacket Color
- Black
- Standards
- UL
- Shielding
- Yes
- Features
- Environmentally Friendly
- Connector Type
- BNC Video - Male
- Device Supported
- Security Device, Video Device, Digital Video Recorder
- Conductor
- Copper
Dimensions
- Cable Length
- 6 ft
Description
This cable is used for connecting BNC compatible devices such as security cameras.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.