10X6-08103 Cat5e Yellow Ethernet Patch Cable, Snagless & Molded Boot - 3 ft.
- Mfr # 10X6-08103
- Zoro # G503857429
Key Features
Specifications
Details
- MFR #
- 10X6-08103
- Zoro #
- G503857429
- UPC #
- 846568009808
- Country of Origin
- China
- Item - Data Cable
- Patch Cable
- Category - Data Cable
- Category 5e
- Connector Type - Patch Cord
- RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Shielded
- No
- Jacket Color
- Yellow
- Solid / Stranded
- Stranded
- Conductor Material
- Copper
- For Use With
- Modem, Network Device
- Features
- Molded, Booted
- Standards
- EIA/TIA-568-C
- Green Environmental Attribute
- Environmentally Friendly
- Connector Plating
- Gold
Dimensions
- Length - Patch Cord
- 3 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Cat5e Ethernet cables of the 3 ' length are typically used to connect a Cable or DSL modem to a router/switch in the home or office or for particularly long patch panel runs inside server/network rooms. Though you may find many uses for such a length.
his particular cable is a yellow UTP Unshielded Twisted Pair patch cable with molded boots snagless installation and extra protection for the RJ45 connector and clip. The connectors are wired to the T568B standard. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.
Specifications- Color: Yellow
- Connection 1: Cat5e Male Plug
- Length: 3 '
- Connection 2: Cat5e Male Plug
- Wire: 24 AWG
- Shield Type: unshielded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.