This item is Discontinued.

Cable Wholesale 10X6-15105 Cat5e Green Ethernet Patch Cable & Bootless - 5 ft. 10X6-15105

This item is Discontinued.

Cable Wholesale

10X6-15105 Cat5e Green Ethernet Patch Cable & Bootless - 5 ft. (Discontinued)

Mfr # 10X6-15105
Zoro # G203898227
UPC # 846568010354
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10X6-15105
Zoro #
G203898227
UPC #
846568010354
Country of Origin
China

Dimensions

Length - Patch Cord
5 ft

Details

Connector Type - Patch Cord
RJ-45 Network - Male
Standards
EIA/TIA-568-C
Item - Data Cable
Patch Cable
Category - Data Cable
Category 5e
Jacket Color
Green
Green Environmental Attribute
Environmentally Friendly
Solid / Stranded
Stranded
Shielded
No
Conductor Material
Copper
For Use With
Modem, Network Device
Connector Plating
Gold

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

Cat5e Ethernet cables of the 5 ' length have a variety of uses. These cables will suffice for connecting routers/switches to Cable/DSL modems, computers to routers/switches or even in the server/network room for connecting ports on patch panels. These Ethernet Cables are great for the home office or any other environment.

This particular cable is a green UTP Unshielded Twisted Pair bootless patch cable. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat5e patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat5e Ethernet patch cables exceed the EIA/TIA-568-C standard.

Specifications
  • Connection 1: Cat5e Male Plug
  • Connection 1: Cat5e Male Plug
  • Length: 5 '
  • Connection 2: Cat5e Male Plug
  • Wire: 24 AWG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.