10X6-33103 3 ft. Cat5e Gray Ethernet Crossover Cable; Snagless & Molded Boot
- Mfr # 10X6-33103
- Zoro # G503912708
Key Features
Specifications
Details
- MFR #
- 10X6-33103
- Zoro #
- G503912708
- UPC #
- 846568010743
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- UL, CSA, ETL, EIA/TIA-568-C
- Cable Type
- Category 5e
- Shielded
- No
- Color
- Gray
- Features
- Booted, Molded, Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Insulation Material
- High-density Polyethylene (HDPE)
- Cable Configuration
- Crossover
- Conductor Material
- Bare Copper
- Cable Characteristic
- Patch Cable
- Boot Type
- Snagless
- Contact Plating
- Gold
- Device Supported
- Network Device
Dimensions
- Cable Length
- 3 ft
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Cat6 Ethernet cables of the 2 foot length are typically used in server/network rooms for plugging between patch panels. This is not to say one cannot use them for other purposes such as connecting a Cable or DSL modem to a router/switch in the home or office.
Cat6 Ethernet cables of the 2 foot length are typically used in server/network rooms for plugging between patch panels. This is not to say one cannot use them for other purposes such as connecting a Cable or DSL modem to a router/switch in the home or office.
This particular cable is a red UTP Unshielded Twisted Pair bootless patch cable. Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk. The connectors are wired to the T568B standard. The individual conductors are 24 AWG American wire gauge stranded pure copper. Cat6 patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat6 Ethernet patch cables exceed the EIA/TIA-568-C standard.
Specifications- Color: Red
- Length: 2 '
- Wire: 24 AWG
- Connection 1: Cat6 Male Plug
- Connection 2: Cat6 Male Plug
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.