10X8-06103 3 ft. Cat6 Blue Ethernet Patch Cable; Snagless - Molded Boot
- Mfr # 10X8-06103
- Zoro # G303912717
Key Features
Specifications
Product Information
- MFR #
- 10X8-06103
- Zoro #
- G303912717
- UPC #
- 846568011511
- Country of Origin
- China
Dimensions
- Cable Length
- 3 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) RJ-45 Network - Male
- End 2 Connection Type
- (1) RJ-45 Network - Male
- Cable Jacket Material
- Polyvinyl Chloride (PVC)
- Standards
- UL, ETL, EIA/TIA-568-C, CSA
- Cable Type
- Category 6
- Features
- Booted, Molded, Stranded
- Green Environmental Attribute
- Environmentally Friendly
- Color
- Blue
- Shielded
- No
- Conductor Material
- Bare Copper
- Insulation Material
- High-density Polyethylene (HDPE)
- Cable Characteristic
- Patch Cable
- Device Supported
- Network Device
- Contact Plating
- Gold
- Boot Type
- Snagless
Description
Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.
Cat6 Ethernet cables of the 3 foot length are typically used to connect a Cable or DSL modem to a router/switch in the home or office or for particularly long patch panel runs inside server/network rooms. Though you may find many uses for such a length.
Cat6 cables are used for networking, data transfer, and phone lines. Cat6 Cable is used in network applications and has been designed specifically for GB Ethernet applications. They perform at high-data transfer rates, and work with ATM and GB speed products.
This particular cable is a blue UTP (Unshielded Twisted Pair patch cable with molded boots (snagless installation and extra protection for the RJ45 connector and clip. Cat6 cable includes a spline to help ensure separation between the pairs which limits cross talk. The connectors are wired to the T568B standard. The individual conductors are 24 AWG (American wire gauge stranded pure copper. Cat6 patch cables are stranded to improve flexibility. Pure copper conductors provide the best signal possible. The RJ45 plug features gold connectors to prevent corrosion thus ensuring a longer cable life. Our Cat6 Ethernet patch cables exceed the EIA/TIA-568-C standard.
Specifications- Color: Blue
- Length: 3 '
- Connection 1: Cat6 Male Plug
- Connection 2: Cat6 Male Plug
- Wire: 24 AWG
- Shield Type: unshielded
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.