12 Fiber Indoor/Outdoor Fiber Optic Cable, Multimode 50/125, Corning ClearCurve OM4, 10 Gbit,
- Mfr # 10F3-412NH
- Zoro # G311388849
product price:Â
$
2,061.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
Bare End
Overall Length
1000 ft
End 1 Connection Type
Bare End
Jacket Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10F3-412NH
- Zoro #
- G311388849
- UPC #
- 846568051401
- Country of Origin
- Unknown
- End 2 Connection Type
- Bare End
- End 1 Connection Type
- Bare End
- Jacket Color
- Black
Dimensions
- Overall Length
- 1000 ft
Description
12 Fiber Indoor/Outdoor Fiber Optic Cable, Multimode 50/125, Corning ClearCurve OM4, 10 Gbit, Black, Riser Rated, Spool, 1000 foot
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.