
1/4 inch Mono Extension Cable- 1/4 Male to 1/4 Female- 10 foot
Mfr # 10A1-61210
Zoro # G115783420
product price:Â $18.69
/eaKey Features
Cable Length
10 ft
Shielding
Yes
Features
Molded
Cable Characteristic
Extension Cable
Connection A
6.35mm Mono Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10A1-61210
Zoro #
G115783420
UPC #
846568021640
Country of Origin
China
Dimensions
Cable Length
10 ft
Details
Shielding
Yes
Features
Molded
Cable Characteristic
Extension Cable
Connection A
6.35mm Mono Audio - Male
Connection B
6.35mm Mono Audio - Female
Description
Displayport to DVI cable will allow you to connect a DVI monitor to a Mini-DisplayPort compatible device. Perfect for when your display uses DVI yet your computer or laptop only has Mini-DisplayPort. This cable does not support audio. Features -End 1 - Mini Displayport Male Plug -End 2 - DVI-D Single Link Male Plug -Length - 3 ft. -Color - White -Wire - 32 AWG -Shield Type - Foil -Item Weight - 0.4 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.