Zoro Homepage

1/4 inch Mono Patch Cable, 1/4 Male, 100 foot

  • Mfr # 10A1-611HD

  • Zoro # G811391585


product price: $28.69
/ea

Key Features

Connection B
6.35mm Mono Audio - Male
Features
Molded
Color
Black
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A1-611HD
Zoro #
G811391585
UPC #
846568021602
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Connection B
6.35mm Mono Audio - Male
Features
Molded
Color
Black
Item
Audio Cable
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Connection A
6.35mm Mono Audio - Male

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.