1/4 inch Mono Patch Cable, 1/4 Male, 25 foot

  • Mfr # 10A1-61125

  • Zoro # G911391591


product price: $8.39
/ea

Key Features

Device Supported
Electric Piano, Guitar, Amplifier, Electronic Drum, Audio Device
Connection B
35mm, 1 x 6 Audio - Male
Features
Molded
Cable Characteristic
Patch Cable
Connection A
6.35mm Audio, 1 x Audio
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10A1-61125
Zoro #
G911391591
UPC #
846568021534
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Device Supported
Electric Piano, Guitar, Amplifier, Electronic Drum, Audio Device
Connection B
35mm, 1 x 6 Audio - Male
Features
Molded
Cable Characteristic
Patch Cable
Connection A
6.35mm Audio, 1 x Audio
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Item
Audio Cable
Cable Type
6.35mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.