1/4 inch Stereo Extension Cable, TRS, 1/4 inch Male to 1/4 inch Female, 10 foot
- Mfr # 10A1-62210
- Zoro # G811391608
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Cable Type
6.35mm
Cable Length
10 ft
Jacket Material
Polyvinyl Chloride (PVC)
Color
Black
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10A1-62210
- Zoro #
- G811391608
- UPC #
- 846568023668
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Cable Type
- 6.35mm
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Conductor Material
- Copper
- Shielding
- Yes
- Environmentally Friendly
- Yes
- Connection B
- 1 x 6 Stereo Audio - Female, 35mm
- Features
- Molded
- Item
- Audio Cable
- Cable Characteristic
- Extension Cable
- Device Supported
- Headphone, Amplifier, Audio Device, Guitar
- Connection A
- 6.35mm Audio, 1 x Stereo Audio
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.