1/4 inch Stereo Extension Cable, TRS, 1/4 inch Male to 1/4 inch Female, 6 foot
- Mfr # 10A1-62206
- Zoro # G722638618
product price:Â
$
5.89
/ea
Sold in multiples of 2 for
$11.78
Key Features
Cable Length
6 ft
Jacket Material
Polyvinyl Chloride (PVC)
Cable Characteristic
Extension Cable
Connection B
6.35mm Stereo Audio - Female
Connection A
6.35mm Stereo Audio - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10A1-62206
- Zoro #
- G722638618
- UPC #
- 846568023200
- Country of Origin
- China
- Jacket Material
- Polyvinyl Chloride (PVC)
- Cable Characteristic
- Extension Cable
- Connection B
- 6.35mm Stereo Audio - Female
- Connection A
- 6.35mm Stereo Audio - Male
- Features
- Molded
- Item
- Audio Cable
Dimensions
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.