Zoro Homepage

2 ft. Cat5e White Ethernet Patch Cable, Bootless

  • Mfr # 10X6-19102

  • Zoro # G110519970


product price: $9.49
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Length - Patch Cord
2 ft
Solid / Stranded
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X6-19102
Zoro #
G110519970
UPC #
846568040474
Country of Origin
China

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 5e
Connector Type - Patch Cord
RJ-45 Network - Male
Solid / Stranded
Stranded
Jacket Material
PVC
Conductor Material
Copper
Standards
EIA/TIA-568-C; EIA/TIA568 B.2; UL; CSA; ETL Verified
Green Environmental Attribute
Environmentally Friendly
Color
White
Jacket Type
CSA FT4, CMG, CM
Contact Plating
Gold
Device Supported
Switch, Router, Network Device, Modem, Patch Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.