Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 ft. Cat6 Yellow Ethernet Patch Cable, Snagless - Molded Boot

  • Mfr # 10X8-08102

  • Zoro # G510520279


product price: $12.25
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Length - Patch Cord
2 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10X8-08102
Zoro #
G510520279
UPC #
846568030628
Country of Origin
China

Dimensions

Length - Patch Cord
2 ft

Details

Item - Data Cable
Network Cable
Category - Data Cable
CAT 6
Connector Type - Patch Cord
RJ-45 Network - Male
Boot Type - Data cable
Snagless
Solid / Stranded
Stranded
Jacket Material
PVC
Features
Booted, Molded
Standards
EIA/TIA-568-C; EIA/TIA-568-B; EIA/TIA-568-B.2-1; UL; ETL
Green Environmental Attribute
Environmentally Friendly
Color
Yellow
Conductor Material
Copper
Jacket Type
CM, CMG, CSA FT4
Contact Plating
Gold
Device Supported
Switch, Network Device, Modem, Router, Patch Panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.