Shop CABLE WHOLESALE
See all product information
Create Account
30MA-12201 0.5 in. Black Magnetic Strong Polymer Cable Holder - 10 Piece per Bag
- Mfr # 30MA-12201
- Zoro # G903986095
product price:Â
$
37.89
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30MA-12201
- Zoro #
- G903986095
- UPC #
- 853691003153
- Country of Origin
- China
- Color
- Black
Description
Use our small black magnetic zip tie mount to quickly and safely manage your cable runs anywhere you can stick a magnet. The 10-pound magnets are easily moved should your plans change and the polymer holders are both strong and plenum safe.
Features- Black magnetic strong polymer cable holder
- 10 piece per bag
- Color: Black
- Size: 0.5"
- Weight: 0.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.