30SL-02115 5ft Split Loom Cable Wrap with Cable Management Wraps; Black - 15 mm Dia.
- Mfr # 30SL-02115
- Zoro # G103898174
product price:Â
$
17.69
/ea
Key Features
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 30SL-02115
- Zoro #
- G103898174
- UPC #
- 846568043758
- Country of Origin
- China
Dimensions
- Length
- 5 ft
Details
- Item
- Cable Wrap
- Color
- Black
Description
This 5 foot Split Loom Cable Wrap is a super easy solution to organizing your cables both in the home and office. The tool that is included literally makes wrapping your cables a breeze.
Specifications- Length: 5 feet
- Color: Black
- Weight: 0.85 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.