Shop CABLE WHOLESALE

30ST-STFF 3.5 mm Female to Female Stereo Coupler & Gender Changer

  • Mfr # 30ST-STFF
  • Zoro # G004051005

product price: 
$
10.59
/ea

Key Features

Green Environmental Attribute
Environmentally Friendly
Connector Type
Mini-phone Stereo Audio - Female
Adapter Type
Mini-phone
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
30ST-STFF
Zoro #
G004051005
UPC #
846568015656
Country of Origin
China

Details

Item
Audio Adapter
Green Environmental Attribute
Environmentally Friendly
Connector Type
Mini-phone Stereo Audio - Female
Adapter Type
Mini-phone

Description

Cable is committed to developing and producing products that exceed the performance, quality, value and safety requirements of our clients. We reflect this commitment by providing as much benefit as we can with secure shopping. We always add a multitude of new products as we continue to expand and develop our services. We triple check all our products to assure they meet our standards. We use pure copper in our cables to provide you all this quality and attention at very affordable prices.

This adapter will extend a 3.5mm headphone-style in line of a cable. Great for using headphones farther away from a stereo device.

Features
  • Converts back and forth between 3.5mm Stereo Female Jack and 3.5mm
Specifications
  • Color: Black
  • Connection : 3.5mm Stereo Female Jack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.