3.5mm Stereo Extension Cable, 3.5mm Male to 3.5mm Female, 50 foot

  • Mfr # 10A1-01250

  • Zoro # G111391629


product price:  $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Cable Type
Mini-phone
Cable Length
50 ft
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10A1-01250
Zoro #
G111391629
UPC #
846568019036
Country of Origin
Unknown

Dimensions

Cable Length
50 ft

Details

Cable Type
Mini-phone
Jacket Material
Polyvinyl Chloride (PVC)
Conductor Material
Copper
Shielding
Yes
Device Supported
CD Player, Headphone, Speaker, Audio Device, Sound Card, MP3 Player
Connection A
1 x Mini-phone Stereo Audio - Male
Cable Characteristic
Extension Cable
Compatibility
Apple:iPad, iPod
Connection B
1 x Mini-phone Stereo Audio - Female
Features
Molded
Environmentally Friendly
Yes
Item
Audio Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.