Shop CABLE WHOLESALE
See all product information
Create Account
3.5mm Stereo to Dual RCA Audio Adapter, 3.5mm Male to Dual RCA Female (Red/White)
- Mfr # 30S1-01300
- Zoro # G111391667
product price:Â
$
1.49
/ea
Sold in multiples of 10 for
$14.90
Key Features
Color
Black
Material
Polyvinyl Chloride (PVC)
Connection A
Mini-phone Stereo Audio - Male
Environmentally Friendly
Yes
Adapter Type
Mini-phone/RCA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30S1-01300
- Zoro #
- G111391667
- UPC #
- 846568028182
- Country of Origin
- China
- Item
- Audio Adapter
- Color
- Black
- Material
- Polyvinyl Chloride (PVC)
- Connection A
- Mini-phone Stereo Audio - Male
- Environmentally Friendly
- Yes
- Adapter Type
- Mini-phone/RCA
- Connection B
- RCA Audio - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.