Shop CABLE WHOLESALE

3.5mm Stereo to Dual RCA Audio Adapter Cable, 3.5mm Male to Dual RCA Male (Red/White), 6 inch

  • Mfr # 30S1-01160

  • Zoro # G111391636


product price:  $1.69
/ea
Sold in multiples of 5 for $8.45

Key Features

Color
Black
Cable Type
Mini-phone/RCA
Features
Molded
Connection B
RCA Stereo Audio - Male
Connection A
Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30S1-01160
Zoro #
G111391636
UPC #
846568028250
Country of Origin
China

Dimensions

Cable Length
6 in

Details

Item
Audio Cable
Color
Black
Cable Type
Mini-phone/RCA
Features
Molded
Connection B
RCA Stereo Audio - Male
Connection A
Mini-phone Stereo Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Shielding
Yes
Environmentally Friendly
Yes
Connector Plating
Nickel
Conductor
Copper
Compatible Devices
Headphone, Audio Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.