Shop CABLE WHOLESALE
See all product information
Create Account
3.5mm Stereo to RCA Audio Cable, 3.5mm Stereo Male to Dual RCA Male (Right and Left), 50 foot
- Mfr # 2RCA-STE-50
- Zoro # G511391618
product price:Â
$
7.95
/ea
Key Features
Cable Type
RCA, Mini-phone
Connection B
Mini-phone Stereo Audio - Male
Compatible Devices
Audio Device, Speaker, iPod
Connection A
RCA Audio - Male
Jacket Material
Polyvinyl Chloride (PVC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2RCA-STE-50
- Zoro #
- G511391618
- UPC #
- 846568014079
- Country of Origin
- China
- Item
- Audio Cable
- Cable Type
- RCA, Mini-phone
- Connection B
- Mini-phone Stereo Audio - Male
- Compatible Devices
- Audio Device, Speaker, iPod
- Connection A
- RCA Audio - Male
- Jacket Material
- Polyvinyl Chloride (PVC)
- Environmentally Friendly
- Yes
- Conductor
- Copper
- Shielding
- Yes
Dimensions
- Cable Length
- 50 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.