Zoro Homepage

4 Port Single Gang Keystone Wall Plate - Beige

  • Mfr # 301-4K

  • Zoro # G910589852


product price: $9.65
/ea

Key Features

Number of Gangs
1
Color
Beige
Mounting Type
Wall Mount
Green Environmental Attribute
Environmentally Friendly
Total Number of Sockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301-4K
Zoro #
G910589852
UPC #
846568014338
Country of Origin
China

Details

Item
Wall Plate
Number of Gangs
1
Color
Beige
Mounting Type
Wall Mount
Green Environmental Attribute
Environmentally Friendly
Total Number of Sockets
4

Description

CableWholesale Keystone Wall Plate, Beige, 4 Hole, Single Gang - 4 x Socket(s) - 1-gang - Beige

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.